Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco Labs Sterile PETG Erlenmeyer Flasks with Flat Bottom
SCI_ED

Catalog No. S000049
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
2 L
3 L

Sterile PETG Erlenmeyer flasks with non-vented caps are ideal for mixing, media prep, and storage featuring a stable flat bottom, durable construction, and compliance with lab safety and sterilization standards.

  • Erlenmeyer Flasks: PETG flasks with non-vented caps, designed for laboratory mixing and storage.
  • Flat Bottom Design: Provides stability for gentle stirring, cell culture preparation, and general chemical reactions.
  • Durable and Impact-Resistant: PETG construction offers break resistance, ideal for lab environments requiring shatterproof alternatives to glass.
  • Gamma Sterilized and Lab Compliant: Manufactured to USP Class VI standards, ISO 11137 sterilization, and FDA 21 CFR 177.1630 food contact compliance.
  • Wide Scientific Applications: Suitable for biopharmaceutical processes, media preparation, and chemical storage in research labs.

Specifications

Capacity (English) 4.22 oz.
Color Clear
Capacity (Metric) 125 mL
Material PETG
No. per Pack 24 Pk.
Product Type Erlenmeyer Flask
Shape Cylindrical
Autoclavable Not Autoclavable
Disposable Single-use
Graduated No
Mouth Style Narrow
Sterility Sterile
Bottom Shape Flat
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.