Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco Labs Sterile PETG Erlenmeyer Flasks with Flat Bottom

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
2 L
3 L
Description
- Erlenmeyer Flasks: PETG flasks with non-vented caps, designed for laboratory mixing and storage.
- Flat Bottom Design: Provides stability for gentle stirring, cell culture preparation, and general chemical reactions.
- Durable and Impact-Resistant: PETG construction offers break resistance, ideal for lab environments requiring shatterproof alternatives to glass.
- Gamma Sterilized and Lab Compliant: Manufactured to USP Class VI standards, ISO 11137 sterilization, and FDA 21 CFR 177.1630 food contact compliance.
- Wide Scientific Applications: Suitable for biopharmaceutical processes, media preparation, and chemical storage in research labs.
Specifications
Specifications
Capacity (Metric) | 3 L |
Material | PETG |
No. per Pack | 4 Pk. |
Product Type | Erlenmeyer Flask |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Sterile |
Bottom Shape | Flat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction