Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco Labs Sterile Polycarbonate Erlenmeyer Flasks with Baffled Bottom
SCI_ED

Catalog No. S000066 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S000066 125 mL
S000067 250 mL
S000068 500 mL
S000069 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S000066 Supplier Eisco Labs Supplier No. CH5275PK24
Add to Cart
Add to Cart

Sterile polycarbonate Erlenmeyer flasks with non-vented caps and baffled bottoms provide secure storage and enhanced mixing that is deal for cell culture, fermentation, and media prep in demanding lab or industrial environments.

  • Erlenmeyer Flasks: Includes sterile polycarbonate flasks with non-vented caps for secure storage and controlled mixing.
  • Baffled Bottom for Enhanced Mixing: Optimized for agitation, ideal for cell culture, fermentation, and thorough suspension of particles.
  • Durable Polycarbonate Design: Highly impact-resistant and shatterproof, designed for demanding lab environments and high-throughput experiments.
  • Gamma Sterilized and Lab Compliant: Gamma sterilized per ISO 11137, USP Class VI compliant, and FDA 21 CFR 177.1630 certified for lab use.
  • Wide Lab Applications: Perfect for research, shakers, media preparation, and chemical storage in biopharmaceutical and industrial settings.

Specifications

Capacity (Metric) 125 mL
Material Polycarbonate
No. per Pack 24 Pk.
Product Type Erlenmeyer Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Sterile
Bottom Shape Baffled
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.