Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco Labs Sterile Polycarbonate Erlenmeyer Flasks with Baffled Bottom
SCI_ED

Catalog No. S000069
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L

Sterile polycarbonate Erlenmeyer flasks with non-vented caps and baffled bottoms provide secure storage and enhanced mixing that is deal for cell culture, fermentation, and media prep in demanding lab or industrial environments.

  • Erlenmeyer Flasks: Includes sterile polycarbonate flasks with non-vented caps for secure storage and controlled mixing.
  • Baffled Bottom for Enhanced Mixing: Optimized for agitation, ideal for cell culture, fermentation, and thorough suspension of particles.
  • Durable Polycarbonate Design: Highly impact-resistant and shatterproof, designed for demanding lab environments and high-throughput experiments.
  • Gamma Sterilized and Lab Compliant: Gamma sterilized per ISO 11137, USP Class VI compliant, and FDA 21 CFR 177.1630 certified for lab use.
  • Wide Lab Applications: Perfect for research, shakers, media preparation, and chemical storage in biopharmaceutical and industrial settings.

Specifications

Capacity (Metric) 1 L
Material Polycarbonate
No. per Pack 6 Pk.
Product Type Erlenmeyer Flask
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Narrow
Sterility Sterile
Bottom Shape Baffled
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.