Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco Labs Sterile Polycarbonate Erlenmeyer Flasks with Flat Bottom
SCI_ED

Catalog No. S000055 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
2 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S000055 125 mL
S000056 250 mL
S000057 500 mL
S000058 1 L
S000059 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S000055 Supplier Eisco Labs Supplier No. CH5245PK24
Add to Cart
Add to Cart

Sterile polycarbonate Erlenmeyer flasks with non-vented caps offer stable mixing and secure storage featuring a flat bottom, impact-resistant design, and gamma sterilization for reliable use in media prep, cell culture, and lab applications.

  • Erlenmeyer Flasks: Includes sterile polycarbonate flasks with non-vented caps for secure storage and mixing.
  • Durable and Impact Resistant: Polycarbonate construction offers high impact resistance, reducing breakage in lab environments.
  • Flat Bottom Design: Stable and suitable for general mixing, chemical storage, and media preparation applications.
  • Gamma Sterilized and Lab Compliant: Manufactured to USP Class VI standards, ISO 11137 sterilization, and FDA 21 CFR 177.1630 food contact compliance.
  • Versatile Lab Applications: Ideal for biopharmaceutical processing, cell culture, media preparation, and chemical storage.

Specifications

Capacity (Metric) 125 mL
Material Polycarbonate
No. per Pack 24 Pk.
Product Type Erlenmeyer Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Sterile
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.