Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco Labs Sterile Polycarbonate Erlenmeyer Flasks with Flat Bottom

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
2 L
Description
- Erlenmeyer Flasks: Includes sterile polycarbonate flasks with non-vented caps for secure storage and mixing.
- Durable and Impact Resistant: Polycarbonate construction offers high impact resistance, reducing breakage in lab environments.
- Flat Bottom Design: Stable and suitable for general mixing, chemical storage, and media preparation applications.
- Gamma Sterilized and Lab Compliant: Manufactured to USP Class VI standards, ISO 11137 sterilization, and FDA 21 CFR 177.1630 food contact compliance.
- Versatile Lab Applications: Ideal for biopharmaceutical processing, cell culture, media preparation, and chemical storage.
Specifications
Specifications
Capacity (Metric) | 2 L |
Material | Polycarbonate |
No. per Pack | 6 Pk. |
Product Type | Erlenmeyer Flask |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Sterile |
Bottom Shape | Flat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction