Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe PROMO
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
5 mL
10 mL
25 mL
50 mL
Description
- Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length- reducing reading errors
- Sterile and nonwettable pipets
- Offer a tolerance of ±2% at full volume and have plug-in mouth end
- 5, 10, 25, and 50 mL pipets have ascending and descending graduations
- Improved tip design on 25 and 50 mL pipets increases the effect of surface tension to minimize dripping
- Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
- Each pipet lot is tested for sterility, accuracy and endotoxin level
- Cotton plugged

Specifications
Specifications
Calibration | To Deliver/Blow Out |
Certifications/Compliance | Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free |
Material | Polystyrene |
Sterility | Sterile |
Graduated | Yes |
Graduations | 0.1 mL |
Negative Graduations | 3 mL |
Quantity | 200 per Case, 50 per Pack, 4 Packs per Case |
Tolerance | ±0.2 mL |
Packaging Type | Individual Paper/Plastic Wrap |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction