Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
SCI_ED

Catalog No. S35847 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.1 mL
0.10 mL
0.5 mL
1/10
Packaging Type:
Bulk
Individual Paper/Plastic Wrap
Individually wrapped

Manufactured with optically clear polystyrene for accurate measurement, magnifier stripe reduces reading errors, for tissue culture work

  • Color coded magnifier stripe runs lengthwise along pipet
    • Makes meniscus obvious at arm's length reducing reading errors
  • Sterile and nonwettable pipets
  • Have plug-in mouth end
  • Have ascending and descending graduations
  • Each pipet lot is tested for sterility, accuracy and endotoxin level
  • Cotton plugged

Order Info

Inner bags are recyclable LDPE, outer boxes also are recyclable. Individually wrapped pipets are ideal for small-volume use requiring sterility and are available in either a clear, durable all-plastic wrap, or a color-coded paper/plastic wrap for reduced static cling. Bulk pack for larger-volume use permits easy access to several pipets at a time without contaminating unused pipets.

Certifications

Certified nonpyrogenic with an endotoxin level less than 0.5 EU/mL following USP XXII Bacterial Endotoxins Test (85)

Compliance

Calibrated to deliver/blow out

TRUSTED_SUSTAINABILITY

Specifications

Graduated Yes
Graduations 1/10
Packaging Type Individually wrapped
Volume (Metric) 5 mL
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.