Learn More
Description
- Leak Resistant - 95 kPa compliant
- Manufactured from virgin grade clarified polypropylene for exceptional clarity
- Graduation markings for accurate volume measurement
Compliance
95kPa Compliant
Specifications
Specifications
| Closure Included | Yes |
| Graduated | Yes |
| Material | Polypropylene (Clarified) |
| Sterility | Sterile |
| Capacity (English) | 3 oz. |
| Capacity (Metric) | 90 mL |
| Certifications/Compliance | 95kPa |
| Closure Color | Yellow |
| Closure Type | DuoClick™ |
| Diameter (Metric) | 48 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.