Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Styrene Sampler Scoops

Catalog No. 11111001 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-111-001 125 mL
11-111-000 60 mL
11-111-002 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 11-111-001
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile Styrene Sampler Scoops manufactured from High-Impact Polystyrene (HIPS). Designed for retrieving samples from a larger source.

  • One piece, moulded from virgin High-Impact Polystyrene, conforming to USP class VI, FDA 21 CFR, and European Pharmacopeia.
  • Has a long stable handle for easy scooping of samples from wide mouth and/or deep containers.
  • Resistant to a temperature range of -40°C to +80°C.
  • Flat bottom allows scoop to sit upright on flat surfaces.
  • Suitable for use as a weighing boat.
  • Individually sealed and sterilized.
  • Radiation sterile.
  • Disposable.
  • Non cytotoxic.
  • Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes.
  • Stated volumes represent typical heaping samples.
  • Lot printed for accurate lot tracing.

Specifications

Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Capacity (Metric) 125 mL
Disposable Single-use
Product Type Scoop
Material Polystyrene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.