Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Air-Tite™ Sterile Syringes with Needles - Luer Slip
Click to view available options
Needle Gauge:
18 G
20 G
22 G
25 G
27 G
Volume (Metric):
1 mL
3 mL
5 mL
Length (Metric) Needle:
13 mm
16 mm
19 mm
25 mm
Description
- Disposable Syringes with Needle
- Smooth plunger
- Bold graduations
- Sterile
- Polypropylene
- Economical
- Single-use
- Latex Free
- ISO
- Lab/Vet
Specifications
Specifications
Autoclavable | Not Autoclavable |
Certifications/Compliance | Meets ISO Requirements |
Material | Polyisoprene Rubber (Tip), Polypropylene |
Color | Clear |
Needle Gauge | 22 G |
For Use With (Application) | Laboratory / Veterinary |
Latex Free | Yes |
Length (English) Needle | 1 in. |
Product Type | Luer Lock |
Disposable | Single-use |
Show More |
Not for human use - laboratory and veterinary use only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction