Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Syringes for Single Use

Catalog No. 14955451 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
60 mL
Connection Type:
Leur Slip
Luer Lock
This item is not returnable. View return policy
This item is not returnable. View return policy

Manual syringe without needle for research purposes only. Suitable for use with syringe filters

  • GAMMA sterilization
  • Sterile
  • Individually wrapped in a paper/plastic blister pack

Warranty and Services

5 Years

Specifications

Diameter (Metric) Inner 9.00 mm
Product Type Slip Tip
Volume (Metric) 3 mL
Connection Type Leur Slip
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.