Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Sterile Syringes for Single Use
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
60 mL
Connection Type:
Leur Slip
Luer Lock
Description
- GAMMA sterilization
- Sterile
- Individually wrapped in a paper/plastic blister pack
Warranty and Services
5 Years
Specifications
Specifications
Diameter (Metric) Inner | 19.20 mm |
Product Type | Slip Tip |
Volume (Metric) | 20 mL |
Connection Type | Leur Slip |
Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction