Learn More
Description
- Polycarbonate Erlenmeyer Flasks - Sterile polycarbonate flasks with vented caps for gas exchange and controlled pressure.
- Durable and Impact resistant - Polycarbonate construction offers high impact resistance, minimizing breakage in demanding lab environments.
- Vented Cap for Gas Exchange - Allows airflow to prevent pressure buildup, ideal for biological cultures, fermentation, and media preparation.
- Gamma Sterilized and Lab complaint - USP Class VI certified, ISO 11137 sterilized, FDA 21 CFR 177.1630 food contact compliant, and non-pyrogenic.
- Versatile Lab applications - Designed for biopharmaceutical processing, cell culture, aeration-dependent applications, and chemical storage.
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Material | Polycarbonate |
| Product Type | Erlenmeyer Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Sterile |
| Bottom Shape | Flat |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.