Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BIOTIX™ Sterile xTIP Filter Tip Reload Rainin LTS Compatible Pipette Tips
GREENER_CHOICE

Catalog No. 01671704 Shop All Biotix Products
Change view
Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Length (Metric):
49.5 mm
50.75 mm
59 mm
88.9 mm
97.8 mm
Color Code:
Blue
Green
Red
Yellow
Catalog No. Volume (Metric) Length (Metric) Color Code
01-671-704 300 μL 59 mm Yellow
01-671-705 200 μL 50.75 mm Green
01-671-706 20 μL 49.5 mm Red
01-671-714 1200 μL 97.8 mm Blue
01-671-715 1000 μL 88.9 mm Blue
5 options
This item is not returnable. View return policy

Catalog No. 01-671-704

Supplier: BIOTIX™ 63305486

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

BIOTIX™ Sterile xTIP™ Filter Tip Reload Rainin LTS Compatible Pipette Tips, Sustainable Packaging, with Flexfit™ to lower insertion and ejection force by approx. 70%. Manufactured with pure resin that is virgin polypropylene. RNase, DNase, Pyrogen, and PCR Inhibitor free.

BIOTIX™ Sterile xTIP™ Filter Tip Reloads, are manufactured in sustainable benchtop and user friendly packaging. Reduce plastic waste by 30% and easily refill your racks with xtip Filter Tip Reloads.

  • Fits Rainin LTS and x Pipette pipettes
  • FlexFit technology features flexible proximal end to ensure secure seal with 66 to 80% less insertion force than competitor tips
  • Pure resin made of virgin polypropylene
  • Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
  • Certified free of RNase, DNase, Pyrogens, and PCR Inhibitors
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 300 μL
Filtered Filtered
Sterility Sterile
Color Clear
Autoclavable Not Autoclavable
Length (English) 2.32 in.
Length (Metric) 59 mm
Clean Claims Fully Recyclable
Format Blister Refill
Tip Style Barrier, Fine Point, Ergonomic
Product Type Pipette Tips
Color Code Yellow
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Material 100% Virgin Polypropylene
Shape Conical
Fit for Purpose Certified Quality
Graduations 10, 50, 100, 200 μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.