Learn More
Description
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 100/Pk. |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 4 oz. |
| Capacity (Metric) | 125 mL |
| Product Type | Scoop |
| Dimensions (L x W) | Bowl: 9.2 x 6.1 x 4.5 cm (3.625 x 2.375 x 1.75 in.) |
| Length (English) Handle | 4.125 in. |
| Length (Metric) Handle | 10.4 cm |
| Material | High-impact Polystyrene |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.