Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Sterileware™ Powder Probe Samplers
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
125 mL
200 mL
Length (Metric):
61.5 cm
96.5 cm
Description
- End tip contains free-flowing powders within the probe
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) probe is heat sealed in individual polyethylene bag
- Available in two convenient lengths
- Used by pharmaceutical, food, cosmetic and chemical companies
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
Product Type | Powder Sampler |
Material | HDPE |
Autoclavable | Not Autoclavable |
Capacity (English) | 4 oz. |
Capacity (Metric) | 125 mL |
Sterility | Sterile |
Quantity | 20/Pk. |
Length (English) | 24.25 in. |
Length (Metric) | 61.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction