Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Sterileware™ Powder Probe Samplers
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
125 mL
200 mL
Length (Metric):
61.5 cm
96.5 cm
Description
- End tip contains free-flowing powders within the probe
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) probe is heat sealed in individual polyethylene bag
- Available in two convenient lengths
- Used by pharmaceutical, food, cosmetic and chemical companies
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
Product Type | Powder Sampler |
Material | HDPE |
Autoclavable | Not Autoclavable |
Capacity (English) | 6.8 oz. |
Capacity (Metric) | 200 mL |
Sterility | Sterile |
Quantity | 20/Pk. |
Length (English) | 38 in. |
Length (Metric) | 96.5 cm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction