Learn More
Description
- Used by pharmaceutical, food, cosmetic and chemical companies.
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 20/Pk. |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 20 mL |
| Product Type | Powder Sampler |
| Length (English) | 19.75 in. |
| Material | HDPE |
| Length (Metric) | 50 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.