Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Sterileware™ Single Slot Powder Sampler
Click to view available options
Length (Metric):
62 cm
97 cm
Description
- After insertion, rotate tube to open then close the collection slot, and remove to retrieve the sample
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) sampler heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
Product Type | Powder Sampler |
Material | HDPE |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 50 mL |
Quantity | 20/Pk. |
Length (Metric) | 62 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction