Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Volumetric Sampling Spoons

Catalog No. 01184178 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
20 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-184-178 5 mL
01-184-177 1 mL
01-184-179 10 mL
01-184-180 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-184-178 Supplier Bel-Art™ Supplier No. F369430005
Add to Cart
Add to Cart

Suitable for use with powders, granules, liquids, gels or suspensions, these sterile spoons allow set volumes to be accurately measured and sampled.

  • Leveling to top of bowl provides accurately measured samples
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) spoons heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 100/Pk.
Autoclavable Not Autoclavable
Capacity (Metric) 5 mL
Product Type Spoon
Material HDPE
Length (Metric) 16.5 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.