Learn More
Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes, Without Marking Spot or Caps
Shop All Corning ProductsDescription
A round bottom tube without marking spot. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.
Specifications
Specifications
| Design Type | Screw neck |
| Capacity (Metric) | 19 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Disposable | Single-use |
| For Use With | Ideal for use with samples sensitive to leaching from plastic tubes |
| Label Type | None |
| Packaging | Bulk |
| Rimmed | No |
| Thread Size | 15-415 |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.