Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ SteriTrue™ Sterile Sampling Scoops, Metal Detectable Polystyrene
SDP

Catalog No. 02923199 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-923-199 250 mL
02-923-195 60 mL
02-923-198 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Prop 65
Catalog No. 02-923-199 Supplier United Scientific™ Supplier No. UNST105
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prop 65

SteriTrue Scoops are metal detectable for easy X-Ray identification and are individually packed and are sterile.

The United Scientific™ line of sampling tools now includes SteriTrue™ metal detectable polystyrene sterile scoops. These incorporate the ergonomic design of our standard PS line and are permeated with a semi-ferrous additive. This allows the scoops to be easily identified by metal detection and X-ray equipment. The scoops are ergonomically designed for long periods of use, they can hold stated volumes, and each scoop has a flat bottom surface making it easy for weighing samples.

  • Metal detectable PS resin
  • Ergonomically designed with voice-of-customer input
  • Flat bottom surface for stability during weighing
  • Gamma sterilized, individually packaged
  • Lot stamped for traceability
  • PS material meets FDA guidelines and is safe for food, pharma, and other uses

Specifications

Quantity 100/Pk.
Capacity (Metric) 250 mL
Product Type Scoop
Material Polystyrene Resin
Length (Metric) 233.5 mm
Autoclavable Not Autoclavable
Shape Scoop

Cancer and Reproductive Harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.