Learn More
United Scientific™ SteriTrue™ Sterile Sampling Scoops, Polystyrene
Shop All United Scientific Supplies, Inc Products

Description
United Scientific™ SteriTrue™ PS sterile sampling scoops are unique designs developed with end-users! The polystyrene scoops are ergonomically designed for long periods of use, they can hold stated volumes, and each scoop has a flat bottom surface for stability during weighing. The most unique feature of the scoops is the long handle: the cross ribs add structural support to help prevent breakage, and the bottom curved design fits comfortably in the palm of the hand.
- Ergonomically designed with voice-of-customer input
- Flat bottom surface for stability during weighing
- Gamma sterilized, individually packaged
- Lot stamped for traceability
- PS material meets FDA guidelines and is safe for food, pharma, and other uses
- Available in Pack and Case quantities
Specifications
Specifications
| Quantity | 100/Pk. |
| Capacity (Metric) | 125 mL |
| Product Type | Scoop |
| Material | Polystyrene |
| Length (Metric) | 195.8 mm |
| Autoclavable | Not Autoclavable |
| Shape | Scoop |
Cancer and Reproductive Harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.