Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Stinger 2020 Rechargeable LED Flashlight

Catalog No. p-7230045 Shop All Streamlight Products
Click to view available options
Description:
120V AC/12V DC 1 holder
12V DC 1 holder
Light only - includes Y USB cord

The next evolution in high-performance rechargeable flashlights and produces 2,000 lumens. Its aluminum alloy body with an anti-roll design is ergonomically shaped for a sure grip. It features dual power switches and an intuitive mode selector switch for ease of use.

  • The Stinger 2020 is the next evolution in high-performance flashlights and produces 2,000 lumens
  • Its aluminum alloy body with an anti-roll design is ergonomically shaped for a sure grip
  • It features dual power switches and an intuitive mode selector switch for ease of use
  • A long-lasting USB rechargeable battery pack offers multiple charging options using existing
  • Stinger smart chargers and bank chargers to charge inside the light; use a dual USB cord to charge the battery pack outside the light or a Li-ion battery bank charger to charge multiple batteries at once
  • High, medium and low modes plus strobe: High for a high lumen beam: 2,000 lumens; 315m beam; runs 2 hours, Medium for bright light & longer run time: 850 lumens; 200m beam; runs 4 hours, Low for extended run time: 100 lumens; 70m beam; runs 24 hours, Strobe for disorienting or signaling: runs 3.25 hours
  • Intuitive mode switch for easy selection of High, Medium or Low, Set and forget it - no need to cycle through the settings to get to the desired mode
  • Features Independently functioning head-mounted and tail switches
  • Uses two SL-B26 protected Li-Ion USB rechargeable battery packs, charge with existing Stinger chargers, USB cord or lithium ion bank charger
  • Aluminum alloy body with ergonomic, anti-roll body design and textured gripCorrosion resistant, gasket-sealed Borofloat glass lens
  • IPX7 waterproof; 2m impact resistance tested

Specifications

Voltage 3.7 V
Weight (English) 12.3 oz.
Weight (Metric) 0.349 kg
Battery Run Time 2 Hrs (High), 4 Hrs (Med), 24 Hrs (Low)
Battery Type Lithium-ion
Beam Distance 315 m
Candle Power 25,000 cd
Certifications/Compliance Meets applicable European Community Directives.CEC Compliant.Trade Agreement Act-Compliant.
Color Black
Description Light only - includes Y USB cord
Includes USB Cord, 1 SL-B26 battery Pack
Length (English) 7.67 in.
Lumen 2000 lm (High), 850 lm (Med), 100 lm (Low)
Material Aluminum
Warranty 2 year warranty with proof of purchase
Product Type Tactical Flashlight
Show More Show Less

Meets applicable European Community Directives.CEC Compliant.Trade Agreement Act-Compliant.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.