Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Octagon Spinbar™ Magnetic Stirring Bars
SCI_ED

Catalog No. s35825 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric):
12.7 mm
16 mm
22 mm
25.4 mm
28.6 mm
35 mm
38 mm
41.14 mm
47.5 mm
50.8 mm
63.5 mm
76.2 mm
Diameter (Metric):
3 mm
8 mm
9.5 mm
12.7 mm
Length (English):
0.5 in.
0.625 in.
0.87 in.
1 in.
1.12 in.
1.37 in.
1.5 in.
1.62 in.
1.87 in.
2 in.
2.5 in.
3 in.
Diameter (English):
0.11 in.
0.31 in.
0.37 in.
0.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® brand PTFE coating for superior chemical compatibility
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering (S71738 does not have a pivot ring)
  • Autoclavable
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification

Specifications

Type Magnetic Stir Bar with Pivot Ring
Coating PTFE, FDA-grade, USP Class VI
Autoclavable Autoclavable
Diameter (Metric) 8 mm
Length (Metric) 63.5 mm
Shape Octagon
Quantity Each
Includes Integral pivot ring
Color White
Length (English) 2.5 in.
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Material Alnico Magnet
Diameter (English) 0.31 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.