Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stirrer Anchors
SCI_ED

Catalog No. p-7146087 Shop All Fisherbrand Products
Click to view available options
Size:
400 mm
500 mm

Anchor-type stirrer blade.

Inert, unbreakable, and will not scratch
Useable to 260°C
Shaft Diameter: 6 mm

Specifications

Diameter (English) Shaft 0.23 in.
Diameter (Metric) Shaft 0.6 cm
For Use With (Application) Stirring Applications
Height (English) 19.62 in.
Height (Metric) 49.8 cm
Length (English) 3.01 in.
Length (Metric) 7.64 cm
Size 500 mm
Type Anchor Impeller
Width (English) 0.54 in.
Width (Metric) 1.37 cm
Dimensions (L x W x H) 3.01 x 0.54 x 19.62 in. (7.64 x 1.37 x 49.8 cm)
Material PTFE
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.