Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stirring Paddles
Shop All Fisherbrand Products

Click to view available options
Height (English):
0.52 in.
40.5 in.
76.2 in.
Length (English):
3 in.
21.9 in.
Size:
Small
Large
Width (English):
1.02 in.
2 in.
Description
Choose from small or large size paddles.
- Made from high-density polyethylene
- Small paddle is ideal for use in stirring small volumes or for chemical mixing in photographic work
- Large paddles are excellent for mixing liquids in large tanks or vats
Order Info
Small paddle handle dia. is 0.5 in. (1.3 cm); large paddle handle dia. is 1 in. dia. (2.5 cm). Additional stirring paddle sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
Diameter (English) | 1 in. |
Diameter (Metric) Shaft | 2.54 cm |
For Use With (Application) | Stirring small volumes or for chemical mixing in photographic work |
Height (English) | 40.5 in. |
Height (Metric) | 102.8 cm |
Length (English) | 3 in. |
Length (English) Handle | 36 in. |
Length (Metric) | 7.62 cm |
Length (Metric) Handle | 91 cm |
Size | Large |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction