Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stoko™ Kresto™ Classic Cleanser
Click to view available options
Volume (English):
67.62 oz.
Packaging:
Bottle, one pump
Quantity:
1 Ea.
Description
- Concentrated formula with ASTOPON™ natural walnut shell powder scrubber
- Eucornol™ for extra skin protection
- Gentle low-solvent formulation
- Pleasant fragrance and pH balanced
- Completely biodegradable
- Will not clog drains or pipes
Specifications
Specifications
| Product Type | Kresto™ Cleanser |
| Color | Light Beige |
| Form | Paste |
| Composition | Water, C13-14 Isoparaffin, Walnut Shell Powder, Sodium Laureth Sulfate, Sulfated Castor Oil, Sodium Chloride, Cocamidopropyl Betaine, Quaternium 18 Bentonite, Cellulose Gum, Titanium Dioxide, Citric Acid, Fragrance, Potassium Sorbate, 2-Bromo-2-Nitropropane-1,3-Diol |
| For Use With (Application) | Quickly and effectively cleans grease, oil, grime, ink, carbon black, sewer sludge, adhesives, and other industrial dirt |
| Packaging | Bottle, one pump |
| pH Range | 5.2 to 5.8 |
| Quantity | 1 Ea. |
| Volume (English) | 67.62 oz. |
| Volume (Metric) | 2000 mL |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction