Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoko™ Skin Care CliniShield™ Skin Products

Catalog No. p-2430357
Click to view available options
Volume (English):
3.8 oz.
54 oz.
Product Type:
CliniShield Skin Product
Dispenser
Quantity:
1 Ea.
12 Pk.
6 Pk.
This item is not returnable. View return policy

Catalog No. 19-121-047

Supplier: Stoko™ 9 64106 06

This item is not returnable. View return policy

Designed to reduce the risk of nosocomial infections

Designed to reduce the risk of nosocomial infections

Health Care Personnel Handwash. Using 1% Triclosan, handwash kills more than 99% of the antibiotic resistant bacteria MRSA and VRE in 15 seconds or less. Effective against a broad spectrum of organisms including microorganisms associated with the most commonly occurring nosocomial infections. Added emollient helps reduce skin irritation and dryness. Dermatologist tested. Extremely mild and pH balanced. Mild fragrance. Color, clear yellow.
Gentle Skin Cleanser. General-purpose cleanser can be used in situations where there is low risk for spread of infection. Formulated with a proprietary, special emollient to help reduce irritation from frequent handwashing. Dermatologist tested. Non-lingering fragrance. Color, clear green.
Shampoo and Body Wash. Gentle formula leaves skin feeling soft and smooth. Conditioner leaves hair feeling silky and tangle-free. Formulated to spread easily and rinse off quickly. Mild fragrance. Color, clear blue.
Moisturizing Lotion. Provides both moisturizing and protective properties. Formulated to meet the FDA Skin Protectant Monograph to soothe minor skin irritations. Absorbs quickly into the skin with no oily or greasy residue. Contains glycerin for added moisturizing capacity. Demonstrated to not degrade latex gloves using ASTM Test Methods D 412 and D 624 and the FDA Water Leakage Test. Non-lingering fragrance. Color, white.
Instant Hand Sanitizer. Alcohol-based formula rapidly kills germ activity when handwashing facilities are not available. Demonstrates a greater than 99% kill in 15 seconds or less against antibiotic resistant bacteria including MRSA and VRE. Effective against a broad spectrum of organisms including microorganisms associated with the most commonly occurring nosocomial infections. Low-alcohol fragrance. Color, clear.
Dispensers. Wall-mounted dispenser will not drip and is compatible with all 1600mL bottles in the CliniShield series. Bottle remains visible to easily check the amount of soap remaining. Complies with the Americans with Disabilities Act, which requires less than 5 lb. of pressure to operate, for ease of use by the physically disabled and elderly. Dishwasher safe.

Specifications

Product Type CliniShield Skin Product
Color Orange
Form Liquid
Certifications/Compliance FDA, NNIS
Composition Health Care Personnel Handwash (Triclosan 1%)
For Use With (Application) An extremely mild yet highly effective antimicrobial handwash with 1% Triclosan for use before and after clinical contact
Packaging Bottle, one pump
pH Range 5.3 to 6.3
Quantity 6 Pk.
Volume (English) 54 oz.
Volume (Metric) 1600 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.