Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Seward™ Stomacher™ 4500 BAM Lab Blender
Seward™ Stomacher™ 4500 BAM Lab Blender offers fast reliable blending and homogenisation of a broad range of laboratory samples.
$16850.00 - $17320.00
Specifications
Volume Range (Metric) | 1 to 4.5 L |
---|---|
For Use With (Application) | BAM large volume testing procedures |
Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
13-874-790
|
Seward™
4500/001/AJ |
110 V |
Each for $17,320.00
|
|
|||||
13-874-791
|
Seward™
4500/001/EU |
230 V |
Each for $16,850.00
|
|
|||||
Description
- Offers fast, reliable and efficient blending and homogenizing for large volume blending and extraction
- Features paddles that crush, wash and circulate the sample in a sealed sterile disposable bag
- Helps to ensure that contents are blended thoroughly and that deep-seated organisms are effectively washed out
- Durable construction
- Ideal tool for extraction from 375 g composite samples
Specifications
1 to 4.5 L | |
BAM large volume testing procedures |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title