Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific StoreBox™ T514-281 Series Storage Box

Catalog No. 23045272 Shop All Simport Scientific Products
Change view
Click to view available options
Quantity:
24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-045-272 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-045-272 Supplier Simport™ Scientific Supplier No. T514281B
Add to Cart
Add to Cart

StoreBox™ T514-281 Series Storage Box for internally and externally threaded vials from 1.2 mL to 5.0 mL sample tubes.

  • 81 places
  • Made of polystyrene
  • Transparent cover with numeric grid
  • Vented for drainage, stackable
  • Resistant to temperatures between +80°C to −90°C

Specifications

Material Polystyrene
Type Cryo Storage Box
For Use With (Equipment) Sample Tubes
Holds 81
Quantity 24/Cs.
Length (English) 5.2 in.
Length (Metric) 133 mm
Width (English) 5.2 in.
Width (Metric) 133 mm
Height (English) 2 in.
Height (Metric) 52 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.