Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Storerooms

Catalog No. 03340403
Click to view available options
Product Type:
9 Drawer Storeroom, Stocked
Empty Mini-Storeroom Cabinet
Includes:
Cabinet Only
Vial: C5000-1, Closure: C5000-53B
Vial: C5000-1, Closure: C5000-54B
Vial: C5000-1W, Closure: C5000-53B

Catalog No. 03-340-403

Supplier: Thermo Scientific™ C5075219

Only null left
Add to Cart
Add to Cart

Organize supplies, save valuable bench space using these six or nine drawer Storerooms. Order an empty cabinet or one fully stocked with vials and closures.

Organize your supplies and save valuable bench space with Thermo Scientific™ National™ 8mm Standard Opening Screw Thread Vial Storerooms. Storerooms are available in six and nine drawer models. The six drawer mini-storeroom holds 500 vials and closures; the nine drawer full size storeroom holds 2000 vials and closures. Order an empty cabinet or one fully stocked with vials and closures.

Choose from a variety of configurations to meet your needs.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Description SureStop Nine-Drawer Storeroom
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass
Pre-slit No
Septum PTFE/Silicone
Includes Vial: C5000-1, Closure: C5000-54B
No. per Pack 1
Product Line Surestop
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, 6 mm hole
Quantity 2000 Caps and Vials
Closure Size 9 mm
Marking Spot No
Septa Size (Metric) 9 mm
Height (Metric) 32 mm
Product Type 9 Drawer Storeroom, Stocked
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.