Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Storm Cover Rainwear Pants
Click to view available options
Size:
2X-Large/3X-Large
4X-Large/5X-Large
Large/X-Large
Small/Medium
Color:
Lime
Orange
Description
- Waterproof material with durable seam sealed construction
- 2 in.wide high performance reflective material
- Zipper/storm flap closure for weather protection
- Non-sparking snaps and zipper
- Adjustable wrist cuffs
- Mesh liner
- Lower front patch pockets with snap closure
- Left chest radio pocket
Compliance
Meets ANSI™ 107 Class 3 standards.
Specifications
Specifications
Size | Small/Medium |
Material | Polyester |
Color | Orange |
No. of Pockets | None |
Construction | 5-needle overlap seam |
Certifications/Compliance | ANSI 107 Class 3 |
Size (English) Waist | 28 in. |
Size (Metric) Waist | 71.1 cm |
Waist Style | Elastic |
Length (English) | 26.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction