Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Storm Cover Rainwear Pants
Click to view available options
Size:
2X-Large/3X-Large
4X-Large/5X-Large
Large/X-Large
Color:
Lime
Description
- Waterproof material with durable seam sealed construction
- 2 in.wide high performance reflective material
- Zipper/storm flap closure for weather protection
- Non-sparking snaps and zipper
- Adjustable wrist cuffs
- Mesh liner
- Lower front patch pockets with snap closure
- Left chest radio pocket
Compliance
Meets ANSI™ 107 Class 3 standards.
Specifications
Specifications
| Size | 2X-Large/3X-Large |
| Material | Polyester |
| Color | Lime |
| No. of Pockets | None |
| Construction | 5-needle overlap seam |
| Certifications/Compliance | ANSI 107 Class 3 |
| Size (English) Waist | 32 in. |
| Size (Metric) Waist | 81.3 cm |
| Waist Style | Elastic |
| Length (English) | 26.5 in. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction