Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Straight Blade Hoe with Fiberglass Handle
SDP

Catalog No. p-200132411
Click to view available options
Length (English) Blade:
10 in.
11 -1/2 in.
6 in.
8 in.

Straight blade hoe for garden and mixing purposes.

  • Handle included
  • Often purchased with Ampco rake, hand pick, or shovel.

Specifications

Product Type Garden Hoe
Handle Material Fiberglass
Length (English) 55 in.
Length (English) Blade 6 in.
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.