Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Straight Connectors with Tapered Ends
Shop All Fisherbrand Products

Click to view available options
Diameter (English) Inner:
0.375 to 0.438 in.
0.438 to 0.563 in.
Overall Length (English):
2.3 in.
2.6 in.
Width (English):
0.68 in.
0.7 in.
Description
- Excellent chemical resistance
- Serrated connecting surfaces to prevent tubing slippage
- Autoclavable Polypropylene
- Adapters allow for connecting different diameter tubing
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.375 to 0.438 in. |
| Material | Polypropylene |
| Overall Length (English) | 2.3 in. |
| Overall Length (Metric) | 5.82 mm |
| For Use With | 9.5 to 11 mm |
| Width (Metric) | 17.2 mm |
| Width (English) | 0.68 in. |
| Shape | Straight |
| Height (Metric) | 17.2 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction