Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR Straight Fit Jean with Stretch Length: 32 in.

Catalog No. 17150646 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
30 x 32 in.
32 x 32 in.
33 x 32 in.
34 x 32 in.
35 x 32 in.
36 x 32 in.
38 x 32 in.
40 x 32 in.
42 x 32 in.
44 x 32 in.
46 x 32 in.
48 x 32 in.
50 x 32 in.
Size (English) Waist:
30 in.
32 in.
33 in.
34 in.
35 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist
17-150-646 32 x 32 in. 32 in.
17-150-645 30 x 32 in. 30 in.
17-150-655 46 x 32 in. 46 in.
17-150-656 48 x 32 in. 48 in.
17-150-657 50 x 32 in. 50 in.
17-150-647 33 x 32 in. 33 in.
17-150-648 34 x 32 in. 34 in.
17-150-649 35 x 32 in. 35 in.
17-150-650 36 x 32 in. 36 in.
17-150-651 38 x 32 in. 38 in.
17-150-652 40 x 32 in. 40 in.
17-150-653 42 x 32 in. 42 in.
17-150-654 44 x 32 in. 44 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17-150-646 Supplier Bulwark™ FR Supplier No. PSJ4SD32X32
Add to Cart
Add to Cart

Flame resistant straight fit jean with length 32 in.

  • Fabric: Flame-resistant, 12 oz. (405 g/m2) 94% Cotton/ 5% Polyester/ 1% Spandex
  • Care: Industrial Laundry -Light Soil, Home Wash
  • One-piece waistband with metal button closure, metal is not exposed to skin
  • Five jean-style pockets
  • Felled inseam and seat seam
  • Soft, pre-washed and sanded fabric
  • Bulwark™ waistband ticket and size strip
  • Protection: Arc Rating ATPV 15 calories/cm2
  • Country of Origin: Imported

Specifications

Size 32 x 32 in.
Material Cotton, Polyester, Spandex, Polyester, Spandex
Color Sanded Denim
Seam Type 2-needle Felled
No. of Pockets 5
Closure Type Metal button
Arc Flash Rating ATPV 15 calories/cm2
Certifications/Compliance Meets the requirements of NFPA 2112, Standard on Flame- Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2018 Edition
Size (English) Inseam 32 in.
Size (English) Waist 32 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.