Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Straight Inlet Liner for PerkinElmer/Clarus GCs
SDP

Catalog No. 06718058 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Product Type:
IP Straight Inlet Liner
Siltek Straight Inlet Liner
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
06-718-058 Siltek Straight Inlet Liner
06-718-055 IP Straight Inlet Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-058 Supplier Restek™ Supplier No. 20833214
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Packing: CarboFrit
  • Deactivation: Intermediate Polarity (IP)
  • Liner ID: 4mm
  • Length: 92.1mm
  • OD: 6.2mm

Specifications

Packing Material None
Product Type Siltek Straight Inlet Liner
Length (Metric) 9.21 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.62 cm
For Use With (Equipment) Perkin Elmer Auto SYS and Clarus GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.