Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Straight Sided Jars with White Polypropylene Caps
SDP

Catalog No. FB02912024A Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
240 mL
480 mL
950 mL

Fisherbrand™ Straight Sided Jars with White Polypropylene Caps are ideal for large solid samples and allow for complete removal of contents.

  • Translucent and durable
  • Jars are ideal for storing and collecting specimens and lab supplies
  • Wide neck and straight sides facilitate easy recovery of contents
  • Polypropylene offers greater tolerance to high temperatures than HDPE and better contact clarity
  • Features wide neck and straight sides to facilitate easy recovery of contents
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Natural
Diameter (Metric) Outer Neck 86 mm
Diameter (Metric) Inner Neck 82 mm
For Use With (Application) Large Solid Samples and Allow for Complete Removal of Contents
Includes Cap
Height (Metric) With Closure 104 mm
Material Polypropylene
Quantity 24
Closure Color White
Neck Finish 89-400
Clarity Translucent
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 101 mm
Product Type Straight-sided Jar
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 83 mm
Closure Type Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.