Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Straight Wall Inconel Crucible;Cap (ml), 45;Outside Dia (mm), 46;Depth (mm), 34

Catalog No. AA36072KT
Change view
Click to view available options
Capacity (Metric):
15 mL
20 mL
55 mL
75 mL
250 mL
500 mL
1000 mL
Diameter (Metric) Outer:
Outside: 101mm
Outside: 127mm
Outside: 33mm
Outside: 46mm
Outside: 47mm
Outside: 51mm
Outside: 82mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer
AA36072KT 55 mL Outside: 47mm
AA35932KT 15 mL Outside: 33mm
AA35953KT 20 mL Outside: 33mm
AA36012KT 55 mL Outside: 46mm
AA36090KT 500 mL Outside: 101mm
AA36099KT 75 mL Outside: 51mm
AA36102KT 250 mL Outside: 82mm
AA36033KT 1000 mL Outside: 127mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. AA36072KT Supplier Thermo Scientific Chemicals Supplier No. 036072KT
Add to Cart

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Description Straight Wall
Material Inconel
Capacity (Metric) 55 mL
Diameter (Metric) Outer Outside: 47mm
Product Type Inconel Crucible

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.