Learn More
Description
Includes
adjustable elastic headstrap and rubber hardhat strap
Provides powerful light where you need it—hands free. Water-resistant ABS case with rubber-shield bezel and unbreakable polycarbonate lens.
- 90° tilting head
- Indicator shows remaining battery power
- Three digitally controlled brightness levels and flashing mode for emergencies
- 50,000-hour C4™ LED never needs to be replaced
- Runtime: 30 hours on low
- Yellow
Order Info
Requires three AAA batteries (included).
Specifications
Specifications
| Light Source | C4 LED |
| Battery Life | Longer |
| Battery Type | AAA Alkaline |
| Certifications/Compliance | C-ETL-US Class I, Division 2, Group A,B,C,D, Class II, Division 2, Group F,G, Class III, T5 Most models meet applicable European Community Directives |
| Depth (English) | 2.4 in. |
| Depth (Metric) | 6.96 cm |
| Includes | Adjustable elastic headstrap, Rubber hardhat strap, Indicator, Water resistant ABS case, unbreakable Polycarbonate lens, 90° tilting head, on/off push button |
| Lens Material | Polycarbonate |
| Width (English) | 2.7 in. |
| Width (Metric) | 6.86 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.