Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streck Cell-Chex™ Auto Body Fluid Cell Count Control
Shop All Streck Laboratories Products

Click to view available options
Quantity:
2 x 3 mL
3 x 3 mL
Level:
1
1, 2, 3
2
2, 3
3
Description
- Three levels of control.
- 30-day open-vial stability, 75-day closed-vial stability.
- Verifies instrument accuracy at the lower WBC and RBC reportable range limits than standard controls.
- Can be used to establish an analyzer’s sensitivity.
- Access to STATS™, Streck’s free interlaboratory quality control program for peer group data comparison.
Specifications
Specifications
Cap Type | Pierceable |
Content And Storage | 2°C to 10°C |
For Use With (Equipment) | Abbott, Beckman Coulter™, Sysmex™ hematology instruments |
Type | Auto Body Fluid Cell Count Control |
Intended Use | Three-level spinal and body fluid control for evaluating the accuracy and precision of hematology instruments that measure Blood cell counts in patient body fluid samples |
Level | 2 |
Packaging | Vial |
Quantity | 3 x 3 mL |
Stability | 75 Days Closed, 30 Days Open Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction