Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streck ESR-Vacuum Tubes
SDP

Catalog No. p-178796 Shop All Streck Laboratories Products
Click to view available options
Product Type:
ESR Vacuum Tube, High Altitude
ESR Vacuum Tube, Safety-coated
Capacity (Metric):
1.2 mL

Catalog No. 11-716-356

Supplier: Streck 240377

ESR-Vacuum Tubes for use with the Streck ESR-Auto Plus™ and ESR-100 Sedimentation Rate Analyzers.

Collect, transport, and analyze the Erythrocyte Sedimentation Rate (ESR) of whole blood in the clinical laboratory with Streck ESR-Vacuum Tubes. They are specifically designed for use with the Streck ESR-Auto Plus and ESR-100 automated sedimentation rate analyzers and the Streck ESR-10 Manual Rack.

  • For the Collection and Analysis of Whole Blood
  • Extended Stability: Patient samples can be maintained from the time of blood collection for up to 72 hours prior to analysis when transported and stored at 2-10°C in all Streck ESR-Vacuum Tubes
  • Tubes contain tri-sodium citrate to avoid coagulation
  • After the tube is mixed, it is placed in the ESR instrument; the instrument automatically prints or downloads the ESR result in 30 minutes
Safety Coated Tubes
  • Significantly more impact resistant than glass collection tubes
  • Designed with an outer Mylar™ coating that contains glass and blood specimens in the event of breakage
  • Reduces the risk of injury and potential exposure to blood borne pathogens

Specifications

Product Type ESR Vacuum Tube, Safety-coated
Capacity (Metric) 1.2 mL
For Use With (Equipment) Streck ESR-Auto Plus™ and ESR-100 Sedimentation Rate Analyzers
Quantity 100 Box
Includes Tri Sodium citrate to avoid coagulation
Storage Requirements 2°C to 10°C
Test Time 30 min.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.