Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streck HQ-Chex Glucose and Hemoglobin Control

Click to view available options
Level:
1
1, 2, 3
1, 3
2
3
Description
- Whole blood control resembles patient sample.
- Available in three clinically significant levels.
- Packaged in plastic squeeze dropper vials.
- Compatible with HemoCue Glucose 201 Analyzer, Hb201+ Analyzer and B-Hemoglobin Photometer.
- 30-day open-vial stability, 180-day closed-vial stability.
- Access to STATS™, Streck’s free interlaboratory quality control program for peer group data comparison.
Specifications
Specifications
Content And Storage | 2°C to 10°C |
For Use With (Equipment) | HemoCue™ B-Glucose analyzer, HemoCue™ B-hemoglobin photometer and HemoCue™ Hb201+ analyzer |
Type | Glucose and Hemoglobin Control |
Intended Use | Designed to evaluate the accuracy and precision |
Level | 1 |
Quantity | 6 x 2.5 mL |
Stability | 30 Days Open, 180 Days Closed Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction