Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streck Para 12™ Plus Whole Blood Hematology Control
Shop All Streck Laboratories Products

Click to view available options
Level:
1 Low, 1 Normal, 1 High
2 Low, 2 Normal, 2 High
4 High
4 Low, 4 Normal, 4 High
Quantity:
3 x 3 mL
4 x 3 mL
6 x 3 mL
12 x 3 mL
Description
- Available in three clinically significant levels.
- Plastic vials with pierceable caps for analyzer autosampling.
- Compatible with the Abbot CELL-DYN five-part differential Ruby hematology analyzer.
- 7-day open-vial stability, 75-day closed-vial stability.
- Long shelf life reduces the number of shipments and associated costs.
- Access to STATS™, our free interlaboratory quality control program for peer group data comparison.
Order Info
Packaged in a 3.0mL pierceable cap vial
Specifications
Specifications
| Certifications/Compliance | CE |
| Content And Storage | 2°C to 10°C |
| Format | Vial |
| For Use With (Equipment) | Abbott CELL-DYN™ 3200, 3500, and 3700 |
| Type | Para 12™ plus Whole Blood Control |
| Intended Use | For evaluating the accuracy and precision of hematology instruments that provide a WBC differential |
| Level | 2 Low, 2 Normal, 2 High |
| Quantity | 6 x 3 mL |
| Source | Stabilized Human or Mammalian RBC, Mammalian or Simulated White Blood Cells and a Platelet Component |
| Stability | 75 Days |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction