Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streck Para 4 Hematology Controls
SDP

Catalog No. p-4253387 Shop All Streck Laboratories Products
Click to view available options
Level:
6 High
6 Low
6 Normal
This item is not returnable. View return policy

Catalog No. 23-285-631

Supplier: Streck 215106

This item is not returnable. View return policy

Para 4 is a hematology control for laboratories that perform a limited number of hematology tests utilizing manual or semi-manual methods. It is available in low, normal and high levels.

  • Whole blood control resembles patient sample.
  • Available in three clinically significant levels.
  • Packaged in plastic squeeze dropper vials and glass vials.
  • 14-day open-vial stability, 110-day closed-vial stability.
  • Long shelf life reduces the number of shipments and associated costs.
  • Access to STATS™, Streck’s free interlaboratory quality control program with peer group data comparison and online submission.

Specifications

Certifications/Compliance CE
Content And Storage 2°C to 10°C
Format Plastic Vial
For Use With (Equipment) HemoCue™ B-Hemoglobin photometer and Hb 201+ analyzer, HemataSTAT II™
Type Para 4™ Hematology Control
Intended Use For evaluating the accuracy and precision of automated, semi automated and manual procedures that measure Blood cell parameters
Level 6 Low
Quantity 6 x 1.5 mL
Source Stabilized Human RBC, a White Blood Cell Component Consisting of Human and/or Non-human Analogs and a Platelet Component
Stability 110 Days
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.