Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ SatPax™ MicroSeal™ -VP Wiper

Catalog No. 19066741 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-066-741 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-066-741 Supplier Berkshire™ Supplier No. SSPVP00124
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

VP Wiper is a pre-wetted, cleanroom laundered, 100% polyester knit wiper with a sealed edge.

VP Wiper is a pre-wetted, cleanroom laundered, 100% polyester knit wiper with a sealed edge.

  • Critically low particles, fibers, ions and extractables
  • High absorbency
  • High abrasion resistance increases cleaning protocol consistency
  • Light weight, high absorbency material design reduces actual cost in use compared to heavier weight products

Specifications

Product Type Pre-wetted Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Knit (1%)
Dimensions (L x W) 9 x 9 in.
For Use With (Application) ISO Class 3 to 5
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.