Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Stride™ Full Foot Ice Traction Overshoe

Impacto™ Stride™ Full Foot Ice Traction Overshoe is designed for maximum traction and allows for a natural stride

Supplier:  Impacto™ STRIDE20

 View more versions of this product

Catalog No. 19-500-300


Only null left
Add to Cart

Description

Description

  • Designed for maximum traction to allow a natural stride
  • Durable TPE overshoe performs to -45°
  • Easy on/off stretchy overshoes fit tightly over shoes and boots
  • Deep toe and heel pockets are designed for steel toe footwear
  • Multi-directional traction plates bite into ice and snow
Specifications

Specifications

Black
Provides Additional Traction on Ice, or Snow-Covered Surfaces
2 in.
9 in.
Thermoplastic Elastomer
Overshoe
1 lb.
4 in.
Unisex
Thermoplastic Elastomer
Deep Heel Bed
5.08 cm
22.86 cm
Men's: 4 - 7 / Women's: 5 - 8
Multi-Directional Ice Traction Cleats
453.60 g
10.16 cm
Ice Traction Overshoe
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.