Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Stride™ Full Foot Ice Traction Overshoe
Impacto™ Stride™ Full Foot Ice Traction Overshoe is designed for maximum traction and allows for a natural stride
Supplier: Impacto™ STRIDE50
Description
- Designed for maximum traction to allow a natural stride
- Durable TPE overshoe performs to -45°
- Easy on/off stretchy overshoes fit tightly over shoes and boots
- Deep toe and heel pockets are designed for steel toe footwear
- Multi-directional traction plates bite into ice and snow
Specifications
Black | |
Provides Additional Traction on Ice, or Snow-Covered Surfaces | |
2 in. | |
11 in. | |
Thermoplastic Elastomer | |
Overshoe | |
1 lb. | |
5 in. | |
Unisex |
Thermoplastic Elastomer | |
Deep Heel Bed | |
5.08 cm | |
27.94 cm | |
Men's: 13.5 - 16 | |
Multi-Directional Ice Traction Cleats | |
453.60 g | |
12.7 cm | |
Ice Traction Overshoe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction